Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.10mm, Carbide, DB130-05-00.100U0-WJ30UU

  • Mfr # DB130-05-00.100U0-WJ30UU

  • Zoro # G6245692


product price: $41.45
/ea
Sold in multiples of 5 for $207.25

Key Features

Number of Flutes
2
Overall Length
25 mm
Coolant Through
No
Point Type
Conventional
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.100U0-WJ30UU
Zoro #
G6245692
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
1/50 in
Drill Bit Size
0.1 mm
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.0200 in
Shank Length
24.5 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Coolant Through
No
Point Type
Conventional
Drill Bit Material
Solid Carbide
Manufacturer Series
P600
Cutting Direction
Right Hand
Decimal Equivalent
0.0040
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Shank Type
Round
List Number
DB130-05-U0
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Metric
Aircraft Drill
No
Material Grade - Machining
K30F
Series
Advance
Standards
DIN 1899
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 0.1 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.