Micro Drill, 0.25mm, Carbide, DB130-05-00.250U0-WJ30UU

  • Mfr # DB130-05-00.250U0-WJ30UU

  • Zoro # G6292443


product price: $27.55
/ea
Sold in multiples of 5 for $137.75

Key Features

Number of Flutes
2
Drill Bit Dimension Type
Metric
Shank Type
Round
Flute Length
3/40 in
Manufacturer Series
P600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.250U0-WJ30UU
Zoro #
G6292443
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Flute Length
3/40 in
Overall Length
25 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
0.25 mm
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.0750 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Shank Length
23.1 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Shank Type
Round
Manufacturer Series
P600
Drill Bit Material
Solid Carbide
Point Type
Conventional
List Number
DB130-05-U0
Decimal Equivalent
0.0098
Coolant Through
No
Grade
K30F
Drill Bit Finish
Uncoated
Number of Pieces
1
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Series
Advance
Standards
DIN 1899

Description

Micro Drill Bit, Drill Bit Size 0.25 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.