Micro Drill, 0.29mm, Carbide, DB130-05-00.290U0-WJ30UU

  • Mfr # DB130-05-00.290U0-WJ30UU

  • Zoro # G6306032


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Coolant Through
No
Drill Bit Finish
Uncoated
Shank Type
Round
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.290U0-WJ30UU
Zoro #
G6306032
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.29 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Flute Length
3/40 in
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.0750 in
Shank Length
23.1 mm
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Coolant Through
No
Drill Bit Finish
Uncoated
Shank Type
Round
Grade
K30F
Drill Bit Point Angle
140 Degrees
List Number
DB130-05-U0
Cutting Direction
Right Hand
Number of Pieces
1
Point Type
Conventional
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0114
Manufacturer Series
P600
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Series
Advance
Measurement System
Metric
Standards
DIN 1899
Material Grade - Machining
K30F
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included

Description

Micro Drill Bit, Drill Bit Size 0.29 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.