Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.34mm, Carbide, DB130-05-00.340U0-WJ30UU

  • Mfr # DB130-05-00.340U0-WJ30UU

  • Zoro # G6252193


product price: $29.99
/ea
Sold in multiples of 5 for $149.95

Key Features

Number of Flutes
2
Number of Pieces
1
Shank Type
Round
Decimal Equivalent
0.0134
List Number
DB130-05-U0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.340U0-WJ30UU
Zoro #
G6252193
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Flute Length
47/500 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Bit Size
0.34 mm
Shank Dia.
1 mm
Maximum Drilling Depth
0.0940 in
Shank Length
22.6 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Number of Pieces
1
Shank Type
Round
Decimal Equivalent
0.0134
List Number
DB130-05-U0
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Point Type
Conventional
Drill Bit Finish
Uncoated
Grade
K30F
Coolant Through
No
Drill Bit Material
Solid Carbide
Manufacturer Series
P600
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Standards
DIN 1899
Series
Advance
Circuit Board Drill
Circuit Board Drill Not Included
Material Grade - Machining
K30F
Measurement System
Metric
Aircraft Drill
No
Drill Bit Point Type
Conventional Point

Description

Micro Drill Bit, Drill Bit Size 0.34 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.