Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.37mm, Carbide, DB130-05-00.370U0-WJ30UU

  • Mfr # DB130-05-00.370U0-WJ30UU

  • Zoro # G6279399


product price: $29.99
/ea
Sold in multiples of 5 for $149.95

Key Features

Number of Flutes
2
Depth:Dia. Ratio
5xD
Manufacturer Series
P600
Coolant Through
No
List Number
DB130-05-U0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.370U0-WJ30UU
Zoro #
G6279399
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Flute Length
47/500 in
Depth x Dia. Ratio
5xD
Drill Bit Size
0.37 mm
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Shank Dia.
1 mm
Maximum Drilling Depth
0.0940 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Shank Length
22.6 mm
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Manufacturer Series
P600
Coolant Through
No
List Number
DB130-05-U0
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0146
Number of Pieces
1
Point Type
Conventional
Grade
K30F
Cutting Direction
Right Hand
Shank Type
Round
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, O, P, S
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Aircraft Drill
No
Standards
DIN 1899
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Circuit Board Drill
Circuit Board Drill Not Included
Series
Advance
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size 0.37 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.