Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.42mm, Carbide, DB130-05-00.420U0-WJ30UU

  • Mfr # DB130-05-00.420U0-WJ30UU

  • Zoro # G6310670


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Number of Pieces
1
Flute Length
59/500 in
Shank Type
Round
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.420U0-WJ30UU
Zoro #
G6310670
UPC #
-
Country of Origin
France

Dimensions

Flute Length
59/500 in
Depth x Dia. Ratio
5xD
Drill Bit Size
0.42 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Overall Length
25 mm
Shank Dia.
1 mm
Maximum Drilling Depth
0.1180 in
Drill Length Class
Micro Length
Shank Length
22 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Number of Pieces
1
Shank Type
Round
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Point Type
Conventional
Manufacturer Series
P600
List Number
DB130-05-U0
Decimal Equivalent
0.0165
Grade
K30F
Coolant Through
No
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Circuit Board Drill
Circuit Board Drill Not Included
Series
Advance
Material Grade - Machining
K30F
Drill Bit Point Type
Conventional Point
Standards
DIN 1899
Aircraft Drill
No
Measurement System
Metric

Description

Micro Drill Bit, Drill Bit Size 0.42 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.