Zoro Homepage

Micro Drill, 0.51mm, Carbide, DB130-05-00.510U0-WJ30UU

  • Mfr # DB130-05-00.510U0-WJ30UU

  • Zoro # G6285023


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Decimal Equivalent
0.0201
Manufacturer Series
P600
Shank Type
Round
Flute Length
67/500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.510U0-WJ30UU
Zoro #
G6285023
UPC #
-
Country of Origin
France

Dimensions

Flute Length
67/500 in
Overall Length
25 mm
Depth x Dia. Ratio
5xD
Drill Bit Size
0.51 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Dia.
1 mm
Shank Length
21.6 mm
Maximum Drilling Depth
0.1340 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Decimal Equivalent
0.0201
Manufacturer Series
P600
Shank Type
Round
Drill Bit Point Angle
140 Degrees
Point Type
Conventional
Drill Bit Finish
Uncoated
Grade
K30F
Drill Bit Material
Solid Carbide
Coolant Through
No
List Number
DB130-05-U0
Number of Pieces
1
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Standards
DIN 1899
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Series
Advance

Description

Micro Drill Bit, Drill Bit Size 0.51 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.