Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.55mm, Carbide, DB130-05-00.550U0-WJ30UU

  • Mfr # DB130-05-00.550U0-WJ30UU

  • Zoro # G6318617


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Decimal Equivalent
0.0217
Cutting Direction
Right Hand
Shank Type
Round
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.550U0-WJ30UU
Zoro #
G6318617
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
0.55 mm
Depth x Dia. Ratio
5xD
Flute Length
77/500 in
Depth:Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1540 in
Shank Length
21.1 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Decimal Equivalent
0.0217
Cutting Direction
Right Hand
Shank Type
Round
Grade
K30F
Coolant Through
No
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Drill Bit Material
Solid Carbide
Manufacturer Series
P600
Point Type
Conventional
Number of Pieces
1
List Number
DB130-05-U0
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Drill Bit Point Type
Conventional Point
Series
Advance
Measurement System
Metric
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Standards
DIN 1899

Description

Micro Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.