Zoro Homepage

Micro Drill, 0.57mm, Carbide, DB130-05-00.570U0-WJ30UU

  • Mfr # DB130-05-00.570U0-WJ30UU

  • Zoro # G6253130


product price: $31.15
/ea
Sold in multiples of 5 for $155.75

Key Features

Number of Flutes
2
Decimal Equivalent
0.0224
Grade
K30F
List Number
DB130-05-U0
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.570U0-WJ30UU
Zoro #
G6253130
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Overall Length
25 mm
Drill Bit Size
0.57 mm
Drill Bit Dimension Type
Metric
Flute Length
77/500 in
Shank Dia.
1 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.1540 in
Shank Length
21.1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Decimal Equivalent
0.0224
Grade
K30F
List Number
DB130-05-U0
Shank Type
Round
Drill Bit Material
Solid Carbide
Coolant Through
No
Manufacturer Series
P600
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Number of Pieces
1
Cutting Direction
Right Hand
Point Type
Conventional
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Standards
DIN 1899
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Material Grade - Machining
K30F
Aircraft Drill
No
Drill Bit Point Type
Conventional Point
Series
Advance

Description

Micro Drill Bit, Drill Bit Size 0.57 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.