Micro Drill, 0.69mm, Carbide, DB130-05-00.690U0-WJ30UU

  • Mfr # DB130-05-00.690U0-WJ30UU

  • Zoro # G6280388


product price: $29.49
/ea
Sold in multiples of 5 for $147.45

Key Features

Number of Flutes
2
Drill Bit Material
Solid Carbide
Point Type
Conventional
Depth:Dia. Ratio
5xD
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.690U0-WJ30UU
Zoro #
G6280388
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
0.69 mm
Flute Length
189/1000 in
Overall Length
25 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length
Shank Length
20.2 mm
Maximum Drilling Depth
0.1890 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Point Type
Conventional
Number of Pieces
1
Drill Bit Finish
Uncoated
Shank Type
Round
Manufacturer Series
P600
Cutting Direction
Right Hand
Coolant Through
No
Grade
K30F
List Number
DB130-05-U0
Decimal Equivalent
0.0272
Drill Bit Point Angle
140 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Material - Machining
Carbide
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Standards
DIN 1899
Material Grade - Machining
K30F
Aircraft Drill
No
Series
Advance

Description

Micro Drill Bit, Drill Bit Size 0.69 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.