Zoro Homepage

Micro Drill, 0.70mm, Carbide, DB130-05-00.700U0-WJ30UU

  • Mfr # DB130-05-00.700U0-WJ30UU

  • Zoro # G6305509


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
List Number
DB130-05-U0
Decimal Equivalent
0.0276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.700U0-WJ30UU
Zoro #
G6305509
UPC #
-
Country of Origin
France

Dimensions

Flute Length
189/1000 in
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drill Bit Size
0.7 mm
Overall Length
25 mm
Depth:Dia. Ratio
5xD
Shank Dia.
1 mm
Maximum Drilling Depth
0.1890 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Shank Length
20.2 mm
Drill Length Class
Micro Length

Details

Number of Flutes
2
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
List Number
DB130-05-U0
Decimal Equivalent
0.0276
Number of Pieces
1
Drill Bit Finish
Uncoated
Manufacturer Series
P600
Coolant Through
No
Grade
K30F
Point Type
Conventional
Drill Bit Point Angle
140 Degrees
Shank Type
Round
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
K30F
Series
Advance
Standards
DIN 1899
Measurement System
Metric
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Aircraft Drill
No

Description

Micro Drill Bit, Drill Bit Size 0.7 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.