Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.81mm, Carbide, DB130-05-00.810U0-WJ30UU

  • Mfr # DB130-05-00.810U0-WJ30UU

  • Zoro # G6244898


product price: $27.55
/ea
Sold in multiples of 5 for $137.75

Key Features

Number of Flutes
2
Drill Bit Size
0.81 mm
Grade
K30F
Manufacturer Series
P600
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.810U0-WJ30UU
Zoro #
G6244898
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
0.81 mm
Flute Length
209/1000 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Overall Length
25 mm
Shank Dia.
1.5 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.2090 in
Drill Diameter Tolerance
+0.000 mm/-0.004 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Grade
K30F
Manufacturer Series
P600
Shank Type
Round
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide
Coolant Through
No
List Number
DB130-05-U0
Drill Bit Point Angle
140 Degrees
Point Type
Conventional
Decimal Equivalent
0.0319
Drill Bit Finish
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Standards
DIN 1899
Aircraft Drill
No
Measurement System
Metric
Series
Advance
Drill Bit Point Type
Conventional Point
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included

Description

Micro Drill Bit, Drill Bit Size 0.81 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.