Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.91mm, Carbide, DB130-05-00.910U0-WJ30UU

  • Mfr # DB130-05-00.910U0-WJ30UU

  • Zoro # G6301762


product price: $32.59
/ea
Sold in multiples of 5 for $162.95

Key Features

Number of Flutes
2
List Number
DB130-05-U0
Grade
K30F
Depth:Dia. Ratio
5xD
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.910U0-WJ30UU
Zoro #
G6301762
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drill Bit Size
0.91 mm
Flute Length
59/250 in
Overall Length
25 mm
Shank Dia.
1.5 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.2360 in
Drill Length Class
Micro Length
Shank Length
19 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
List Number
DB130-05-U0
Grade
K30F
Cutting Direction
Right Hand
Decimal Equivalent
0.0358
Shank Type
Round
Point Type
Conventional
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Finish
Uncoated
Coolant Through
No
Manufacturer Series
P600
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
K30F
Aircraft Drill
No
Standards
DIN 1899
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Circuit Board Drill
Circuit Board Drill Not Included
Series
Advance

Description

Micro Drill Bit, Drill Bit Size 0.91 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.