Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:

  • Mfr # DB133-05-00.794A1-WJ30EL

  • Zoro # G400032592


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3mm
Overall length
48mm
Manufacturer Series
Supreme
Shank length
34mm
Cutting edge diameter
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-00.794A1-WJ30EL
Zoro #
G400032592
UPC #
4031132426150
Country of Origin
France

Dimensions

Shank Dia.
3mm
Overall length
48mm
Shank length
34mm
Cutting edge diameter
1/32"
Cutting edge diameter (m7)
0.794mm
Cutting edge length
5.8mm
Flute Length
7mm
Point length
0.144mm
Overall Length
48mm
Flute length
7mm

Details

Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-05-00.794A1-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.