Zoro Homepage

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:

  • Mfr # DB133-05-01.984A1-WJ30EL

  • Zoro # G200033621


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shank length
35mm
Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Cutting edge diameter
5/64"
Cutting edge diameter (m7)
1.984mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-01.984A1-WJ30EL
Zoro #
G200033621
UPC #
4031132426426
Country of Origin
France

Dimensions

Shank length
35mm
Flute Length
17mm
Cutting edge diameter
5/64"
Cutting edge diameter (m7)
1.984mm
Cutting edge length
14mm
Shank Dia.
3mm
Overall length
57mm
Point length
0.361mm
Overall Length
57mm
Flute length
17mm

Details

Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-05-01.984A1-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.