
Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:
Mfr # DB133-08-00.794A1-WJ30ER
Zoro # G800031133
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Cutting edge diameter (m7)
0.794mm
Cutting edge diameter
0.794mm
Shank Dia.
3mm
Shank length
34mm
Manufacturer Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB133-08-00.794A1-WJ30ER
Zoro #
G800031133
UPC #
4031132426457
Country of Origin
France
Dimensions
Cutting edge diameter (m7)
0.794mm
Cutting edge diameter
0.794mm
Shank Dia.
3mm
Shank length
34mm
Flute Length
9mm
Overall length
50mm
Cutting edge length
7.8mm
Flute length
9mm
Point length
0.144mm
Overall Length
50mm
Details
Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Number of Cutting edge
2
Drill Bit Point Angle
140°
Description
Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-08-00.794A1-WJ30ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.