Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:

  • Mfr # DB133-08-01.984A1-WJ30ER

  • Zoro # G400031144


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
Supreme
Shank Dia.
3mm
Cutting edge diameter
5/64"
Cutting edge diameter (m7)
1.984mm
Flute Length
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-08-01.984A1-WJ30ER
Zoro #
G400031144
UPC #
4031132426730
Country of Origin
France

Dimensions

Shank Dia.
3mm
Cutting edge diameter
5/64"
Cutting edge diameter (m7)
1.984mm
Flute Length
23mm
Shank length
35mm
Cutting edge length
20mm
Overall length
63mm
Flute length
23mm
Overall Length
63mm
Point length
0.361mm

Details

Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-08-01.984A1-WJ30ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.