Zoro Homepage

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:

  • Mfr # DB133-12-00.794A1-WJ30ER

  • Zoro # G700031073


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall length
53mm
Cutting edge length
10.8mm
Drill Bit Finish
AlCrN
Manufacturer Series
Supreme
Flute Length
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-12-00.794A1-WJ30ER
Zoro #
G700031073
UPC #
4031132426761
Country of Origin
France

Dimensions

Overall length
53mm
Cutting edge length
10.8mm
Flute Length
12mm
Shank length
34mm
Shank Dia.
3mm
Cutting edge diameter
1/32"
Cutting edge diameter (h7)
0.794mm

Details

Drill Bit Finish
AlCrN
Manufacturer Series
Supreme

Description

Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-12-00.794A1-WJ30ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.