
Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant:
Mfr # DB133-12-01.984A1-WJ30ER
Zoro # G600032750
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Flute Length
31mm
Cutting edge length
28mm
Drill Bit Finish
AlCrN
Shank length
36mm
Manufacturer Series
Supreme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB133-12-01.984A1-WJ30ER
Zoro #
G600032750
UPC #
4031132427034
Country of Origin
France
Dimensions
Flute Length
31mm
Cutting edge length
28mm
Shank length
36mm
Cutting edge diameter (h7)
1.984mm
Overall length
72mm
Cutting edge diameter
1.984mm
Shank Dia.
3mm
Overall Length
72mm
Point length
0.361mm
Flute length
31mm
Details
Drill Bit Finish
AlCrN
Manufacturer Series
Supreme
Drill Bit Point Angle
140°
Number of Cutting edge
2
Description
Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-12-01.984A1-WJ30ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.