Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant

  • Mfr # DB131-02-00.794A0-WJ30EL

  • Zoro # G800031195


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3mm
Manufacturer Series
Supreme
Flute Length
4mm
Shank length
37mm
Cutting edge diameter (p7)
0.794mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB131-02-00.794A0-WJ30EL
Zoro #
G800031195
UPC #
4031132427355
Country of Origin
France

Dimensions

Shank Dia.
3mm
Flute Length
4mm
Shank length
37mm
Cutting edge diameter (p7)
0.794mm
Cutting edge length
2.8mm
Cutting edge diameter
1/32"
Overall length
48mm
Point length
0.106mm
Flute length
4mm
Overall Length
48mm

Details

Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Number of Cutting edge
2
Drill Bit Point Angle
150°

Description

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: no coolant exit, DB131-02-00.794A0-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.