Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant

  • Mfr # DB131-02-01.191A0-WJ30EL

  • Zoro # G700032025


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3mm
Flute Length
6mm
Cutting edge diameter
3/64"
Manufacturer Series
Supreme
Overall length
51mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB131-02-01.191A0-WJ30EL
Zoro #
G700032025
UPC #
4031132427447
Country of Origin
France

Dimensions

Shank Dia.
3mm
Flute Length
6mm
Cutting edge diameter
3/64"
Overall length
51mm
Cutting edge length
4mm
Shank length
39mm
Cutting edge diameter (p7)
1.191mm
Overall Length
51mm
Flute length
6mm
Point length
0.16mm

Details

Manufacturer Series
Supreme
Drill Bit Finish
AlCrN
Number of Cutting edge
2
Drill Bit Point Angle
150°

Description

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: no coolant exit, DB131-02-01.191A0-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.