Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant

  • Mfr # DB131-02-01.588A0-WJ30EL

  • Zoro # G700032209


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3mm
Flute length
8mm
Overall Length
54mm
Drill Bit Point Angle
150°
Point length
0.213mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB131-02-01.588A0-WJ30EL
Zoro #
G700032209
UPC #
4031132427539
Country of Origin
France

Dimensions

Shank Dia.
3mm
Flute length
8mm
Overall Length
54mm
Point length
0.213mm
Shank length
41mm
Cutting edge length
5mm
Cutting edge diameter
1.588mm

Details

Drill Bit Point Angle
150°
Number of Cutting edge
2

Description

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: no coolant exit, DB131-02-01.588A0-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.