Zoro Homepage

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant

  • Mfr # DB133-05-01.850A1-WJ30EL

  • Zoro # G500033611


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3mm
Drill Bit Finish
AlCrN
Cutting edge diameter (m7)
1.85mm
Overall length
57mm
Shank length
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB133-05-01.850A1-WJ30EL
Zoro #
G500033611
UPC #
4031132426396
Country of Origin
France

Dimensions

Shank Dia.
3mm
Cutting edge diameter (m7)
1.85mm
Overall length
57mm
Shank length
36mm
Cutting edge length
13mm
Flute Length
16mm
Overall Length
57mm
Flute length
16mm
Point length
0.337mm
Cutting edge diameter
1.85mm

Details

Drill Bit Finish
AlCrN
Manufacturer Series
Supreme
Number of Cutting edge
2
Drill Bit Point Angle
140°

Description

Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant: axial inclined exit, DB133-05-01.850A1-WJ30EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.