Micro Drill, No 94, Carbide, DB130-05-00.180U0-WJ30UU

  • Mfr # DB130-05-00.180U0-WJ30UU

  • Zoro # G6310871


product price: $40.39
/ea
Sold in multiples of 5 for $201.95

Key Features

Number of Flutes
2
Overall Length
25 mm
Drill Bit Dimension Type
Wire
Grade
K30F
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.180U0-WJ30UU
Zoro #
G6310871
UPC #
-
Country of Origin
France

Dimensions

Overall Length
25 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Bit Size
#94
Flute Length
43/1000 in
Shank Dia.
1 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Maximum Drilling Depth
0.0430 in
Shank Length
23.9 mm

Details

Number of Flutes
2
Item
Micro Drill Bit
Grade
K30F
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Manufacturer Series
P600
Coolant Through
No
Cutting Direction
Right Hand
List Number
DB130-05-U0
Drill Bit Finish
Uncoated
Shank Type
Round
Decimal Equivalent
0.0071
Drill Bit Material
Solid Carbide
Point Type
Conventional
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Flute Type
Spiral
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Wire
Series
Advance
Standards
DIN 1899
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Drill Bit Point Type
Conventional Point
Material Grade - Machining
K30F

Description

Micro Drill Bit, Drill Bit Size #94, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.