Micro Drill, No 95, Carbide, DB130-05-00.170U0-WJ30UU
Mfr # DB130-05-00.170U0-WJ30UU
Zoro # G6248632
product price: $38.99
/eaSold in multiples of 5 for $194.95
Key Features
Number of Flutes
2
Grade
K30F
Drill Bit Dimension Type
Wire
Manufacturer Series
P600
Depth x Dia. Ratio
5xD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB130-05-00.170U0-WJ30UU
Zoro #
G6248632
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Flute Length
43/1000 in
Depth:Dia. Ratio
5xD
Drill Bit Size
#95
Overall Length
25 mm
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Drill Length Class
Micro Length
Shank Length
23.9 mm
Maximum Drilling Depth
0.0430 in
Description
Micro Drill Bit, Drill Bit Size #95, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.