Micro Drill, No 96, Carbide, DB130-05-00.160U0-WJ30UU

  • Mfr # DB130-05-00.160U0-WJ30UU

  • Zoro # G6292023


product price: $38.99
/ea
Sold in multiples of 5 for $194.95

Key Features

Number of Flutes
2
Shank Type
Round
Depth:Dia. Ratio
5xD
Number of Pieces
1
List Number
DB130-05-U0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB130-05-00.160U0-WJ30UU
Zoro #
G6292023
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
5xD
Flute Length
43/1000 in
Drill Bit Size
#96
Overall Length
25 mm
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Shank Dia.
1 mm
Drill Diameter Tolerance
+0.000 mm/-0.004 mm
Shank Length
23.9 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
0.0430 in

Details

Number of Flutes
2
Item
Micro Drill Bit
Shank Type
Round
Number of Pieces
1
List Number
DB130-05-U0
Manufacturer Series
P600
Point Type
Conventional
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
K30F
Coolant Through
No
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0063
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight
Material Grade - Machining
K30F
Series
Advance
Measurement System
Wire
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Standards
DIN 1899
Circuit Board Drill
Circuit Board Drill Not Included

Description

Micro Drill Bit, Drill Bit Size #96, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, Bright (Uncoated), +0.000 mm/-0.004 mm, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.