Zoro Homepage
This item is Discontinued.
Walter Micro Drill, Solid Carbide, Uncoated A3162-0.43

Micro Drill, Solid Carbide, Uncoated (Discontinued)

  • Mfr # A3162-0.43
  • Zoro # G6079762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3162-0.43
Zoro #
G6079762
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
0.43 mm
Shank Dia.
1 mm
Flute Length
3.22 mm
Overall Length
25 mm
Size
0.43mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Maximum Drilling Depth
3.22 mm
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 0.43 mm, Drill Bit Point Angle 118 Degrees , Self-Centering Point, Carbide, Bright (Uncoated), Spiral, K30F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.