Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3162-0.7
Zoro #
G6206584
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
0.70mm
Size
0.70mm
Shank Dia.
1.00mm
Overall Length
25.00mm
Flute Length
5.15mm
Dimension Type
Metric
Details
Drill Bit Grouping
Drill Bit
Item
Micro Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0276
Drill Bit Finish
Uncoated
Material
Solid Carbide
Drill Bit Point Angle
118 Degrees
Finish
Uncoated
Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Pieces
1
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Grade
K30F
Point Type
Self-centering
List Number
A3162-0.7
Description
Micro Drill Bit, Drill Bit Size 0.70mm, Drill Bit Point Angle 118 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.