Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6478TML-1/16IN
Zoro #
G6172196
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"
Size
1/16"
Shank Dia.
3.00mm
Overall Length
2.680"
Flute Length
0.910"
Dimension Type
Fractional Inch
Details
Item
Micro Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0625
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiN
Drill Bit Point Angle
140 Degrees
Material
Solid Carbide
Finish
Tin
Point Angle
140 Degrees
Cutting Direction
Right Hand
Point Type
Self-centering
Application
Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Grade
K30F
List Number
A6478TML-1/16IN
Description
Micro Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 140 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.