This item is Discontinued.

Walter Indexable Face Mill, 2.213" Cutter Dia, 5 Inserts, 0.3940 in Cut Depth, F2234 Series F2234.UB.076.Z05.10

Indexable Face Mill, 2.213" Cutter Dia, 5 Inserts, 0.3940 in Cut Depth, F2234 Series (Discontinued)

  • Mfr # F2234.UB.076.Z05.10
  • Zoro # G7846395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2234.UB.076.Z05.10
Zoro #
G7846395
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2.213"
Depth of Cut
0.3940 in
Arbor Dia.
1 in
Cutting Length
0.394"
Diameter
2.213"
Shank Dia. (In.)
1
Overall Length (In.)
2.000
Overall Length
2 in
Insert Cutting Edge Length
10.00mm
Max. Cutting Dia.
3 in

Details

Item
Indexable Face Mill
Series
F2234
Number of Inserts
5
Clamp
FS1022
Bore
1.000"
Cutting Edge Type
Carbide
Nomenclature
F2234.UB.076.Z05.10
Left/Right Hand
Right
Number of Inserts Required
5
Clamp Screw
FS1030 (Torx 20)
Insert Screw
FS1010 Torx 20
Material
All ISO
Insert Holding Type
Hexagon Socket Head Cap Screw
Compatible Hardware
FS1010 T20 Clamping Screw, FS1022 Clamp, FS1030 T20 Clamping Screw, FS1523 Clamping Screw
Standards
ISO 6462-A
ANSI Code
F2234.UB.076.Z05.10
Coolant Fed
Coolant Through
Number of Coolant Holes
2
ISO Number
F2234.UB.076.Z05.10
Max. Speed
17,600 RPM
Cutting Application
Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping

Description

Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.3940 in, ANSI Code F2234.UB.076.Z05.10, Compatible Hardware FS1010 T20 Clamping Screw, FS1022 Clamp, FS1030 T20 Clamping Screw, FS1523 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.