This item is Discontinued.

Walter Milling Cutter F2239.UT28.031.Z01.24 F2239.UT28.031.Z01.24

Milling Cutter F2239.UT28.031.Z01.24 (Discontinued)

  • Mfr # F2239.UT28.031.Z01.24
  • Zoro # G7802067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2239.UT28.031.Z01.24
Zoro #
G7802067
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.250"
Cutting Length
0.945"
Overall Length (In.)
2.717
Diameter
1.250"
Shank Dia. (In.)
1.102

Details

Item
Indexable Milling Cutter
Material
All ISO
Cutting Edge Type
Carbide
Nomenclature
F2239.UT28.031.Z01.24
Left/Right Hand
Right

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.