Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Milling Cutter F4033.UB.152.Z12.06 F4033.UB.152.Z12.06

Milling Cutter F4033.UB.152.Z12.06 (Discontinued)

  • Mfr # F4033.UB.152.Z12.06
  • Zoro # G8430904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4033.UB.152.Z12.06
Zoro #
G8430904
UPC #
-
Country of Origin
Germany

Dimensions

Depth of Cut
0.256 in
Arbor Dia.
1 1/2 in
Cutting Length
0.256"
Overall Length (In.)
2.48
Diameter
6.000"
Shank Dia. (In.)
1.5
Overall Length
2.4800 in
Min. Cutting Dia.
6 in
Max. Cutting Dia.
6.5120 in
Hub Outside Dia.
4.8190 in

Details

Item
Indexable Milling Cutter
Number of Inserts
12
Cutting Edge Type
Carbide
Nomenclature
F4033.UB.152.Z12.06
Bore
1.500"
Material
All ISO
Insert Screw
FS1459 Torx 15 IP
Left/Right Hand
Right
Number of Inserts Required
12
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Cutting Application
Face Milling
Max. Speed
10,200 RPM
ANSI Code
F4033.UB38.152.Z12.06
ISO Number
F4033.UB38.152.Z12.06
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees

Description

Indexable Milling Cutter, Max. Cutting Dia. 6.5120 in, Arbor Dia. 1 1/2 in, Depth of Cut 0.256 in, ANSI Code F4033.UB38.152.Z12.06, Coolant Fed Coolant Through, Cutting Application Face Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.