This item is Discontinued.

Walter Milling Cutter F4038.UT18.019.Z01.15 F4038.UT18.019.Z01.15

Milling Cutter F4038.UT18.019.Z01.15 (Discontinued)

  • Mfr # F4038.UT18.019.Z01.15
  • Zoro # G8418261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4038.UT18.019.Z01.15
Zoro #
G8418261
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia. (In.)
0.709
Cutting Length
0.590"
Diameter
0.750"
Overall Length (In.)
2.008

Details

Item
Indexable Milling Cutter
Material
All ISO
Nomenclature
F4038.UT18.019.Z01.15
Torx Wrench
T22
Left/Right Hand
Right
Cutting Edge Type
Carbide
Number of Inserts Required
2
Insert Screw
FS1454 Torx 8 IP

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.