This item is Discontinued.

Walter Milling Cutter F4041.UB.127.Z07.13 F4041.UB.127.Z07.13

Milling Cutter F4041.UB.127.Z07.13 (Discontinued)

  • Mfr # F4041.UB.127.Z07.13
  • Zoro # G8150371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4041.UB.127.Z07.13
Zoro #
G8150371
UPC #
0004470417245
Country of Origin
Germany

Dimensions

Shank Dia. (In.)
1.5
Overall Length (In.)
2.48
Cutting Length
0.512"
Diameter
5.000"

Details

Item
Milling Cutter
Bore
1.500"
Nomenclature
F4041.UB.127.Z07.13
Material
All ISO
Left/Right Hand
Right
Number of Inserts Required
7
Insert Screw
FS1458 Torx 15IP
Cutting Edge Type
Carbide

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.