Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Milling Cutter F4042R.T45.050.Z07.10 F4042R.T45.050.Z07.10

Milling Cutter F4042R.T45.050.Z07.10 (Discontinued)

  • Mfr # F4042R.T45.050.Z07.10
  • Zoro # G7939705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4042R.T45.050.Z07.10
Zoro #
G7939705
UPC #
094723579752
Country of Origin
Germany

Dimensions

Shank Dia. (In.)
1.772
Overall Length (In.)
2.953
Diameter
1.969"
Cutting Length
0.394"

Details

Item
Indexable Milling Cutter
Insert Screw
FS1454 Torx 8 IP
Nomenclature
F4042R.T45.050.Z07.10
Material
All ISO
Bore
0.630"
Left/Right Hand
Right
Number of Inserts Required
7
Cutting Edge Type
Carbide

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.