Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Walter Milling Cutter F4080.UB38.102.Z08.03 F4080.UB38.102.Z08.03

Milling Cutter F4080.UB38.102.Z08.03 (Discontinued)

  • Mfr # F4080.UB38.102.Z08.03
  • Zoro # G8021185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4080.UB38.102.Z08.03
Zoro #
G8021185
UPC #
0007270747246
Country of Origin
United States

Dimensions

Cutter Dia.
3.685"
Diameter
3.685"
Shank Dia. (In.)
1.5
Overall Length (In.)
2.48
Cutting Length
0.118"

Details

Item
Indexable Milling Cutter
Nomenclature
F4080.UB38.102.Z08.03
Insert Screw
FS2110 Torx 15IP
Cutting Edge Type
Carbide
Material
All ISO
Number of Inserts Required
8
Left/Right Hand
Right

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.