Indexable Square Shoulder End Mill, 3.150" Cutter Dia, 85.00mm Cut Depth, F4238 Series (Discontinued)
- Mfr # F4238.H100A.080.Z04.85
- Zoro # G8136003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4238.H100A.080.Z04.85
Zoro #
G8136003
UPC #
-
Country of Origin
Germany
Dimensions
Depth of Cut
85.00mm
Overall Length (In.)
7.48
Cutting Length
3.346"
Diameter
3.150"
Shank Dia. (In.)
3.937
Overall Length
190.00mm
Min. Cutting Dia.
80.00mm
Details
Item
Indexable Square Shoulder End Mill
Series
F4238
Insert Screw
FS1453 Torx 15 IP
Nomenclature
F4238.H100A.080.Z04.85
Material
All ISO
Number of Inserts Required
4
Left/Right Hand
Right
Torx Wrench
T45
Cutting Edge Type
Carbide
ISO Number
F4238.H100A.080.Z04.85
Coolant Fed
Coolant Through
ANSI Code
F4238.H100A.080.Z04.85
Max. Speed
11,100 rpm
Description
Indexable Square Shoulder End Mill, Depth of Cut 85.00mm, F4238.H100A.080.Z04.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.