Indexable Square Shoulder End Mill, 2.480" Cutter Dia, 3 Inserts, 99.00mm Cut Depth, F4238 Series (Discontinued)
- Mfr # F4238.S5.063.Z03.99
- Zoro # G7898712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4238.S5.063.Z03.99
Zoro #
G7898712
UPC #
-
Country of Origin
Germany
Dimensions
Depth of Cut
99.00mm
Overall Length (In.)
10.031
Cutting Length
3.898"
Diameter
2.480"
Shank Dia. (In.)
1.969
Overall Length
254.80mm
Min. Cutting Dia.
63.00mm
Details
Item
Indexable Square Shoulder End Mill
Series
F4238
Number of Inserts
3
Number of Inserts Required
3
Left/Right Hand
Right
Cutting Edge Type
Carbide
Insert Screw
FS1453 Torx 15 IP
Nomenclature
F4238.S5.063.Z03.99
Material
All ISO
Shank Type - Machining
Taper
ANSI Code
F4238.S5.063.Z03.99
Max. Speed
12,600 rpm
Standards
ISO50, ISO7388.1 / DIN69871
Compatible Hardware
FS1453 Torx 15 IP
Coolant Fed
Coolant Through
ISO Number
F4238.S5.063.Z03.99
Description
Indexable Square Shoulder End Mill, Taper, Overall Length 254.80mm, ANSI Code F4238.S5.063.Z03.99, Compatible Hardware FS1453 Torx 15 IP, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.