Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNEF, WKP35G
- Mfr # 7347397
- Zoro # G2935496
product price:Â
$
44.99
/ea
Sold in multiples of 10 for
$449.90
Key Features
Insert Style
SNEF
Insert Size
120408
Corner Radius
1/32 in
Rake
Negative
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347397
- Zoro #
- G2935496
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNEF
- Rake
- Negative
- Chip-Breaker
- Yes
- ISO Number
- SNEF120408R-B67
- Inscribed Circle
- 1/2 in
- Manufacturer Grade
- WKP35G
- Number of Cutting Edges
- 4
- Shape
- Square
- Clearance Angle
- 0 Degrees
- ANSI Code
- SNEF120408R-B67
- Hole Type
- No Hole
- For Toolholder
- Xtra-Tec Milling Cutters
- Finish - Machining
- TiAlN+TiN
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- B67
Dimensions
- Insert Size
- 120408
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.