Milling Insert, Square, Negative, 0 Degrees, SNGX, WKP25S
- Mfr # 7545127
- Zoro # G2967547
product price:Â
$
33.99
/ea
Sold in multiples of 10 for
$339.90
Key Features
Insert Style
SNGX
Insert Size
0904
Corner Radius
0.0240 in
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545127
- Zoro #
- G2967547
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNGX
- Chip-Breaker
- Yes
- Inscribed Circle
- 3/8 in
- Rake
- Negative
- ISO Number
- SNGX0904ZNN-F67
- Hole Type
- With Hole
- Manufacturer Grade
- WKP25S
- Shape
- Square
- ANSI Code
- SNGX0904ZNN-F67
- Primary Material Application
- Cast Iron, Steel
- Measurement System
- Fractional Inch
- Material - Machining
- Carbide
- Number of Cutting Edges
- 4
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Clearance Angle
- 0 Degrees
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- F67
- Coating Process
- CVD
Dimensions
- Insert Size
- 0904
- Corner Radius
- 0.0240 in
- Width
- 3/8"
- Thickness
- 0.1940 in
- Cutting Edge Length
- 9.52mm
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.