Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNHQ, WKP25S
- Mfr # 6069551
- Zoro # G2967888
product price:Â
$
55.39
/ea
Sold in multiples of 10 for
$553.90
Key Features
Insert Style
SNHQ
Insert Size
1205
Rake
Negative
Inscribed Circle
0.4720 in
ISO Number
SNHQ1205ZZR-A57T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6069551
- Zoro #
- G2967888
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNHQ
- Rake
- Negative
- Inscribed Circle
- 0.4720 in
- ISO Number
- SNHQ1205ZZR-A57T
- Chip-Breaker
- Yes
- Material - Machining
- Carbide
- Clearance Angle
- 0 Degrees
- Coating Process
- CVD
- Number of Cutting Edges
- 8
- Hole Type
- With Hole
- Chip-Breaker Code
- A57T
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP25S
- Shape
- Square
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- ANSI Code
- SNHQ1205ZZR-A57T
Dimensions
- Insert Size
- 1205
- Thickness
- 0.1970 in
- Cutting Edge Length
- 12.00mm
Description
Square Milling Insert, Inscribed Circle 0.4720 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.