Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNMX, WAK15
- Mfr # 7545094
- Zoro # G2967739
product price:Â
$
23.99
/ea
Sold in multiples of 10 for
$239.90
Key Features
Insert Style
SNMX
Insert Size
0904
Corner Radius
0.0240 in
ISO Number
SNMX0904ZNN-F67
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545094
- Zoro #
- G2967739
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNMX
- ISO Number
- SNMX0904ZNN-F67
- Chip-Breaker
- Yes
- Inscribed Circle
- 3/8 in
- Rake
- Negative
- Primary Material Application ISO Code
- K
- ANSI Code
- SNMX0904ZNN-F67
- Hole Type
- With Hole
- Shape
- Square
- Clearance Angle
- 0 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Material - Machining
- Carbide
- Measurement System
- Fractional Inch
- Manufacturer Grade
- WAK15
- Number of Cutting Edges
- 4
- Chip-Breaker Code
- F67
- Primary Material Application
- Cast Iron
- Coating Process
- CVD
Dimensions
- Insert Size
- 0904
- Corner Radius
- 0.0240 in
- Width
- 3/8"
- Cutting Edge Length
- 9.52mm
- Thickness
- 0.1940 in
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.