Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP25S
- Mfr # 7545098
- Zoro # G2965919
product price:Â
$
23.99
/ea
Sold in multiples of 10 for
$239.90
Key Features
Insert Style
SNMX
Insert Size
090408
Corner Radius
1/32 in
Chip-Breaker
Yes
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7545098
- Zoro #
- G2965919
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNMX
- Chip-Breaker
- Yes
- Rake
- Negative
- Inscribed Circle
- 3/8 in
- ISO Number
- SNMX090408-F27
- Clearance Angle
- 0 Degrees
- Shape
- Square
- Measurement System
- Fractional Inch
- Coating Process
- CVD
- Hole Type
- With Hole
- ANSI Code
- SNMX090408-F27
- Primary Material Application
- Cast Iron, Steel
- Manufacturer Grade
- WKP25S
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- F27
- Number of Cutting Edges
- 4
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Material - Machining
- Carbide
Dimensions
- Insert Size
- 090408
- Corner Radius
- 1/32 in
- Width
- 3/8"
- Thickness
- 0.1920 in
- Cutting Edge Length
- 9.52mm
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.