Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, SNMX, WKP35G
- Mfr # 7170557
- Zoro # G2961615
product price:Â
$
33.15
/ea
Sold in multiples of 10 for
$331.50
Key Features
Insert Style
SNMX
Insert Size
120520
Corner Radius
0.0790 in
Chip-Breaker
Yes
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170557
- Zoro #
- G2961615
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SNMX
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- SNMX120520-F57
- Inscribed Circle
- 1/2 in
- Clearance Angle
- 0 Degrees
- Shape
- Square
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- F57
- Manufacturer Grade
- WKP35G
- Number of Cutting Edges
- 4
- Hole Type
- With Hole
- Finish - Machining
- TiAlN+TiN
- ANSI Code
- SNMX120520-F57
Dimensions
- Insert Size
- 120520
- Corner Radius
- 0.0790 in
- Thickness
- 0.2170 in
- Cutting Edge Length
- 12.70mm
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.