Shop WALTER
See all product information
Create Account
Milling Insert, Square, Negative, 0 Degrees, XNGX, WAK15
- Mfr # 5535486
- Zoro # G2928730
product price:Â
$
48.59
/ea
Sold in multiples of 10 for
$485.90
Key Features
Insert Style
XNGX
Insert Size
1205
Corner Radius
0.0390 in
Rake
Negative
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535486
- Zoro #
- G2928730
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XNGX
- Rake
- Negative
- Chip-Breaker
- Yes
- Inscribed Circle
- 1/2 in
- ISO Number
- XNGX1205ZNN-F67
- Manufacturer Grade
- WAK15
- Cutting Application
- Finishing
- Hole Type
- With Hole
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Material - Machining
- Carbide
- Clearance Angle
- 0 Degrees
- For Toolholder
- Xtra-Tec F2010 and F4048 Milling Cutters
- ANSI Code
- XNGX1205ZNN-F67
- Primary Material Application ISO Code
- K
- Coating Process
- CVD
- Number of Cutting Edges
- 1
- Chip-Breaker Code
- F67
- Shape
- Square
Dimensions
- Insert Size
- 1205
- Corner Radius
- 0.0390 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2210 in
Description
Specialty and Other Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.