Milling Insert, Square, Positive, 11 Degrees, SPKT, WKP35S
- Mfr # 5917876
- Zoro # G2947956
product price:Â
$
27.95
/ea
Sold in multiples of 10 for
$279.50
Key Features
Insert Style
SPKT
Insert Size
1204
Inscribed Circle
1/2 in
Rake
Positive
ISO Number
SPKN1204EDR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5917876
- Zoro #
- G2947956
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1204
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Details
- Item
- Square Milling Insert
- Insert Style
- SPKT
- Inscribed Circle
- 1/2 in
- Rake
- Positive
- ISO Number
- SPKN1204EDR
- Chip-Breaker
- Yes
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 4
- Hole Type
- No Hole
- Primary Material Application
- Cast Iron, Steel
- Material - Machining
- Carbide
- Coating Process
- CVD
- Clearance Angle
- 11 Degrees
- Chip-Breaker Code
- A57
- ANSI Code
- SPKN1204EDR
- Shape
- Square
- Manufacturer Grade
- WKP35S
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, P
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.