Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G
- Mfr # 7170577
- Zoro # G2948184
product price:Â
$
19.99
/ea
Sold in multiples of 10 for
$199.90
Key Features
Insert Style
SDMW
Insert Size
09T308
Corner Radius
1/32 in
ISO Number
SDMW09T308-A57
Inscribed Circle
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170577
- Zoro #
- G2948184
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SDMW
- ISO Number
- SDMW09T308-A57
- Inscribed Circle
- 3/8 in
- Rake
- Positive
- Chip-Breaker
- Yes
- Finish - Machining
- TiAlN+TiN
- Clearance Angle
- 15 Degrees
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Measurement System
- Fractional Inch
- ANSI Code
- SDMW09T308-A57
- Number of Cutting Edges
- 4
- Shape
- Square
- Chip-Breaker Code
- A57
Dimensions
- Insert Size
- 09T308
- Corner Radius
- 1/32 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.52mm
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.