Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10
- Mfr # 5004953
- Zoro # G2944508
product price:Â
$
27.19
/ea
Sold in multiples of 10 for
$271.90
Key Features
Insert Style
SEHT
Insert Size
1204
Corner Radius
1/32 in
Rake
Positive
ISO Number
SEHT1204AFN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004953
- Zoro #
- G2944508
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SEHT
- Rake
- Positive
- ISO Number
- SEHT1204AFN
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Finish - Machining
- Bright (Uncoated)
- ANSI Code
- SEHT1204AFN
- Measurement System
- Fractional Inch
- Hole Type
- With Hole
- Number of Cutting Edges
- 4
- Primary Material Application
- Non-Ferrous
- Shape
- Square
- Chip-Breaker Code
- A57
- Material - Machining
- Carbide
- Manufacturer Grade
- WK10
- Primary Material Application ISO Code
- N
- Clearance Angle
- 20 Degrees
Dimensions
- Insert Size
- 1204
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.