Shop WALTER
See all product information
Create Account
Mtd Cup Brush Crimped 1-1/2"x.0118"
- Mfr # 13C065
- Zoro # G4380463
product price:Â
$
15.65
/ea
Key Features
Max RPM.
13,000
Bristle Type
Crimped
Brush Dia.
1 1/2 in
Wire Dia.
0.0118"
For Use With
Die Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C065
- Zoro #
- G4380463
- UPC #
- -
- Country of Origin
- China
- Max RPM.
- 13,000
- Bristle Type
- Crimped
- For Use With
- Die Grinder
- Item
- Wire Wheel
- Operating Speed - Maximum
- 13,000 RPM
- Primary Material Application
- Aluminum, Stainless Steel
- Product Type
- Cup Brush
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Connector Type
- Straight Shank
Dimensions
- Brush Dia.
- 1 1/2 in
- Wire Dia.
- 0.0118"
- Face Width
- 37,257 in
- Bristle Diameter
- 0.012 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 37,257 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Primary Material Application Aluminum, Stainless Steel, Operating Speed - Maximum 13,000 RPM, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.