Shop WALTER
See all product information
Create Account
Mtd Spherical Brush Crimped 2"x2"
- Mfr # 13C275
- Zoro # G4380798
product price:Â
$
12.55
/ea
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20,000 RPM
Primary Material Application
Rust & corrosion removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C275
- Zoro #
- G4380798
- UPC #
- 662980367810
- Country of Origin
- China
- Item
- MOUNTED BRUSH
- Bristle Type
- Crimped
- Abrasive Material
- Stainless Steel
- Max. RPM
- 20,000 RPM
- Primary Material Application
- Rust & corrosion removal
Dimensions
- Brush Dia.
- 2 in
- Wire Dia.
- 0.010"
Description
MOUNTED BRUSH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.